Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 4P, Open, 30A

SIEMENS #LCE00C103480A

Non-Combination Lighting Contactor, 4P, Open, 30A

SKU #04089282910
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 4P
Coil Voltage: 460-480/440V 60/50Hz
Enclosure Type: Open