Menu Search
Search
SIEMENS #LCE00C201120A

Non-Combination Lighting Contactor, 3P, Open, 30A

SKU # 04089282977 Manufacturer Series: Class LC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 115-120/110V 60/50Hz
Enclosure Type: Open