Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 347V 60Hz Coil, 8P

SIEMENS #LCE01C602347A

Non-Combination Lighting Contactor, 347V 60Hz Coil, 8P

SKU #04089283869
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 8P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 1