Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 347V 60Hz Coil, 8P
SIEMENS #LCE00C305347A

Non-Combination Lighting Contactor, 347V 60Hz Coil, 8P

SKU # 04089283101 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 8P
Coil Voltage: 347V 60Hz
Enclosure Type: Open