Menu Search
SIEMENS #LCE01C502347A

Non-Combination Lighting Contactor, 347V 60Hz Coil, 7P

SKU # 04089283813 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 7P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 1