Menu Search
SIEMENS #LCE02C506347A

Non-Combination Lighting Contactor, 347V 60Hz Coil, 11P

SKU # 04089284437 Manufacturer Series: Class LC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 11P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 3/3R/12