The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #LCE00C101120A

Non-Combination Lighting Contactor, 2P, Open, 30A

SKU # 04089282889 Manufacturer Series: Class LC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 2P
Coil Voltage: 115-120/110V 60/50Hz
Enclosure Type: Open