Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 277/240V 60/50Hz Coil

SIEMENS #LCE01C402277A

Non-Combination Lighting Contactor, 277/240V 60/50Hz Coil

SKU #04089283740
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 277/240V 60/50Hz
Enclosure Type: NEMA 1