Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 24/20V 60/50Hz Coil

SIEMENS #LCE01C301024A

Non-Combination Lighting Contactor, 24/20V 60/50Hz Coil

SKU #04089283656
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 4P
Coil Voltage: 24/20V 60/50Hz
Enclosure Type: NEMA 1