Menu Search
Magnetic Lighting Contactors Non-Combination Lighting Contactor, 200-208V 60Hz Coil

SIEMENS #LCE02C006208A

Non-Combination Lighting Contactor, 200-208V 60Hz Coil

SKU #04089284018
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 200-208V 60Hz
Enclosure Type: NEMA 3/3R/12