Menu Search

SIEMENS #LCE01C407208A

Non-Combination Lighting Contactor, 200-208V 60Hz Coil

SKU: 04089283778
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 11P
Coil Voltage: 200-208V 60Hz
Enclosure Type: NEMA 1