Menu Search
Magnetic Lighting Contactors Lighting Contactor, 8 Poles, 120/110V 60/50Hz, Open Enclosure, (8) NO, 20 Amps
SIEMENS #CLM82031

Lighting Contactor, 8 Poles, 120/110V 60/50Hz, Open Enclosure, (8) NO, 20 Amps

SKU # 75455400979 Manufacturer Series: CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20
Poles: 8
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open