Menu Search
SIEMENS #LEN02B004120B

Lighting Contactor, 4 Poles, 120V 60Hz, NEMA 12, (4) NO, 20 Amps

SKU # 04089286260 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
UL Cont. Amps: 20
Poles: 4
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 12
Auxiliary Contacts: (4) NO

Magnetic Lighting Contactors: Contactor Type - Electrically Held Lighting; UL Cont. Amps - 20; Poles - 4; Coil Voltage - 120V 60Hz; Enclosure Type - NEMA 12; Auxiliary Contacts - (4) NO; Manufacturer Series - Class LE