Menu Search
Magnetic Lighting Contactors Lighting Contactor, 4 Poles, 120V 60Hz, NEMA 1, (4) NO, 20 Amps
SIEMENS #LEN01B004120B

Lighting Contactor, 4 Poles, 120V 60Hz, NEMA 1, (4) NO, 20 Amps

SKU # 04089286029 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20
Poles: 4
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (4) NO