Menu Search
Magnetic Lighting Contactors Lighting Contactor, 4 Poles, 120V 60Hz, NEMA 1, (4) NC, 30 Amps

SIEMENS #LCE01C400120A

Lighting Contactor, 4 Poles, 120V 60Hz, NEMA 1, (4) NC, 30 Amps

SKU #04089283721
Manufacturer Series: Class LC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Electrically Held Lighting
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (4) NC