Menu Search
SIEMENS #LEN00C003277B

Lighting Contactor, 3 Poles, 277V 60Hz, Open Enclosure, (3) NO, 30 Amps

SKU # 04089285987 Manufacturer Series: LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 3
Coil Voltage: 277V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO