Menu Search
Magnetic Lighting Contactors Lighting Contactor, 3 Poles, 277V 60Hz, Open Enclosure, (3) NO, 100 Amps
SIEMENS #CLM0E03277

Lighting Contactor, 3 Poles, 277V 60Hz, Open Enclosure, (3) NO, 100 Amps

SKU # 75455424687 Manufacturer Series: CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100
Poles: 3
Coil Voltage: 277V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO