Menu Search
Magnetic Lighting Contactors Lighting Contactor, 3 Poles, 24V 60Hz, Open Enclosure, (3) NO, 30 Amps

SIEMENS #LEN00C003024B

Lighting Contactor, 3 Poles, 24V 60Hz, Open Enclosure, (3) NO, 30 Amps

SKU #04089285980
Manufacturer Series: LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 3
Coil Voltage: 24V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO