Menu Search
Magnetic Lighting Contactors Electrically Held Lighting NEMA 600V AC 30A

SIEMENS #LEN00C003120A

Electrically Held Lighting NEMA 600V AC 30A

SKU #78308764282
Manufacturer Series: LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 3
Coil Voltage: 120V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO