Menu Search
SIEMENS #CLM1E03600

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 600/550V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 1; 100A

SKU # 75455439502 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 1

SIE CLM1E03600 CONTACTOR LTG M-HELD