Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 480/440V 60/50Hz Coil; 4P; NEMA 600V AC; NEMA 3/3R/12; 200A

SIEMENS #US2:CLM2F04480

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 480/440V 60/50Hz Coil; 4P; NEMA 600V AC; NEMA 3/3R/12; 200A

SKU #88762176985
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 4P
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 3/3R/12

SIE US2:CLM2F04480 CONTACTOR LTG M-