Menu Search
SIEMENS #CLM0H02480

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 480/440V 60/50Hz Coil; 2P; NEMA 600V AC; Open; 400A

SKU # 75455439412 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 400A
Poles: 2P
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: Open

SIE CLM0H02480 CONTACTOR LTG M-HELD