Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 277V 60Hz Coil; 5P; NEMA 600V AC; Open; 30A

SIEMENS #CLM0C05277

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 277V 60Hz Coil; 5P; NEMA 600V AC; Open; 30A

SKU #75455424667
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 5P
Coil Voltage: 277V 60Hz
Enclosure Type: Open

SIE CLM0C05277 CONTACTOR LTG M-HELD