Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 60A

SIEMENS #CLM2D03277

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 60A

SKU #75455451193
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE CLM2D03277 CONTACTOR LTG M-HELD