Menu Search

SIEMENS #CLM1H03277

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; 400A

SKU: 88762111852
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1
Description
SIE CLM1H03277 CONTACTOR LTG M-HELD