Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 8P; NEMA 600V AC; Open; 60A

SIEMENS #CLM0D08024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 8P; NEMA 600V AC; Open; 60A

SKU #78308777170
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 8P
Coil Voltage: 24V 60Hz
Enclosure Type: Open

SIE CLM0D08024 CONTACTOR LTG M-HELD