Menu Search
SIEMENS #CLM1D06024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 6P; NEMA 600V AC; NEMA 1; 60A

SKU # 78308777252 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 6P
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 1

SIE CLM1D06024 CONTACTOR LTG M-HELD