Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 2P; NEMA 600V AC; NEMA 4/4X; 100A

SIEMENS #US2:CLMSE02024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 2P; NEMA 600V AC; NEMA 4/4X; 100A

SKU #88762177018
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 2P
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 4/4X

SIE US2:CLMSE02024 CONTACTOR LTG M-