Menu Search
Search
SIEMENS #CLM2E02024

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 24V 60Hz Coil; 2P; NEMA 600V AC; NEMA 3/3R/12; 100A

SKU # 66264389229 Manufacturer Series: Class CLM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 2P
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE CLM2E02024 CONTACTOR LTG M-HELD