Menu Search
SIEMENS #CLM1C09240

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 240/220V 60/50Hz Coil; 9P; NEMA 600V AC; NEMA 1; 30A

SKU # 78308777235 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 9P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1

SIE CLM1C09240 CONTACTOR LTG M-HELD