Menu Search
SIEMENS #CLM0G03240

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 240/220V 60/50Hz Coil; 3P; NEMA 600V AC; Open; 300A

SKU # 75455439408 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open

SIE CLM0G03240 CONTACTOR LTG M-HELD