SIEMENS #US2:CLM2F02240

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 240/220V 60/50Hz Coil; 2P; NEMA 600V AC; NEMA 3/3R/12; 200A

SKU: 88762164323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 2P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Manufacturer Series: Class CLM
Description
SIE US2:CLM2F02240 CONTACTOR LTG M-