SIEMENS #CLM1G03208

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; 300A

SKU: 75455473670
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 1
Manufacturer Series: Class CLM
Description
SIE CLM1G03208 CONTACTOR LTG M-HELD