Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 2P; NEMA 600V AC; NEMA 3/3R/12; 400A

SIEMENS #US2:CLM2H02208

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 2P; NEMA 600V AC; NEMA 3/3R/12; 400A

SKU #88762176998
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 400A
Poles: 2P
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE US2:CLM2H02208 CONTACTOR LTG M-