Menu Search

SIEMENS #CLM2C12208

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208V 60Hz Coil; 12P; NEMA 600V AC; NEMA 3/3R/12; 30A

SKU: 78308777317
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 12P
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 3/3R/12
Description
SIE CLM2C12208 CONTACTOR LTG M-HELD