Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 208/240V 60/50Hz Coil; 10P; NEMA 600V AC; NEMA 3/3R/12; 20A

SKU: 78308769786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 10P
Coil Voltage: 208/240V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Manufacturer Series: Class CLM
The CLM 20 amp lighting contactor is an electromagnetically operated, mechanically latched three wire control contactor. The most commonly used method of control is a three position momentary contact switch with a center-off position. The controlling device must be able to make the coil inrush current but need not break it. The coil current is interrupted by the control contacts within the CLM contactor. Power for the control line may come from a separate source or directly from the line side of the CLM contactor.