Menu Search
SIEMENS #CLM2D09120

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 120/110V 60/50Hz Coil; 9P; NEMA 600V AC; NEMA 3/3R/12; 60A

SKU # 78308777338 Manufacturer Series: Class CLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 9P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12

SIE CLM2D09120 CONTACTOR LTG M-HELD