Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 120/110V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 100A

SIEMENS #CLM2E03120

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 120/110V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 100A

SKU #75455451214
Manufacturer Series: Class CLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12

SIE CLM2E03120 CONTACTOR LTG M-HELD