You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #CLMSC02120

Contactor; Lighting; Mechanically and Magnetically Held; Non-Combination; 120/110V 60/50Hz Coil; 2P; NEMA 600V AC; NEMA 4/4X; 30A

SKU # 75455448189 Manufacturer Series: Class CLM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 2P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4/4X

SIE CLMSC02120 CONTACTOR LTG M-HELD