Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 6P; NEMA 600V AC; NEMA 3/3R/12; (2) NO (2) NC; 30A

SIEMENS #LEN02C006600B

Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 6P; NEMA 600V AC; NEMA 3/3R/12; (2) NO (2) NC; 30A

SKU #04089286581
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (2) NO (2) NC

SIE LEN02C006600B CONTACTORLTGEHN12