Menu Search
SIEMENS #LEN00B004600B

Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 4P; NEMA 600V AC; Open; (1) NO; 20A

SKU # 04089286717 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 4P
Coil Voltage: 600V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO

SIE LEN00B004600B CONTACTORLTGEHOPE