SIEMENS #LEN01C004600B

Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 4P; NEMA 600V AC; NEMA 1; (1) NO (1) NC; 30A

SKU: 04089286252
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 4P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO (1) NC
Manufacturer Series: Class LE
Description
SIE LEN01C004600B CONTACTORLTGEHN13