Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (1) NO; 20A

SIEMENS #LEN04B003600B

Contactor; Lighting; Electrically Held; Non-Combination; 600V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (1) NO; 20A

SKU #04089286410
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (1) NO

SIE LEN04B003600B CONTACTORLTGEHN4X