Menu Search
SIEMENS #LEN01G003480A

Contactor; Lighting; Electrically Held; Non-Combination; 480V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; (2) NO (2) NC; 300A

SKU # 75455478877 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 480V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC

SIE LEN01G003480A CONTACTOR LE300A0