Menu Search
SIEMENS #LEN04C003347B

Contactor; Lighting; Electrically Held; Non-Combination; 347V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (1) NO (1) NC; 30A

SKU # 04089286518 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (1) NO (1) NC

SIE LEN04C003347B CONTACTORLTGEHN4X