Log In
Need to Register?
Log In
Log into Your Account
Don't have an account?
Register
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Chat
Help
Home
Locate
Branches
More
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Help
Catalog
Your shopping cart is empty.
Shop
Products
Back
Manufacturers
Back
See All Manufacturers
Learn
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Hamby Young
Education
Construction
About Us
Back
Branch Locator
Catalog
FAQ
Home
Locate
Branches
More
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Help
Catalog
‹
Magnetic Lighting Contactors
SIEMENS #LEN01C003347B
Contactor; Lighting; Electrically Held; Non-Combination; 347V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; (1) NO (1) NC; 30A
SKU:
04089286172
Availability
Loading price and availability...
Please
Log In
or
Register
to view pricing & availability.
Quantity Pricing:
Availability
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type:
Non-Combination Electrically Held Lighting
Construction Standard:
NEMA 600V AC
UL Cont. Amps:
30A
Poles:
3P
Coil Voltage:
347V 60Hz
Enclosure Type:
NEMA 1
Auxiliary Contacts:
(1) NO (1) NC
Manufacturer Series:
Class LE
Description
SIE LEN01C003347B CONTACTORLTGEHN13