Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 347V 60Hz Coil; 12P; NEMA 600V AC; NEMA 4/4X; 60A

SIEMENS #LEN04D012347B

Contactor; Lighting; Electrically Held; Non-Combination; 347V 60Hz Coil; 12P; NEMA 600V AC; NEMA 4/4X; 60A

SKU #04089286333
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 12P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 4/4X

SIE LEN04D012347B CONTACTORLTGEHN4X