SIEMENS #LEN04F003277A

Contactor; Lighting; Electrically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (2) NO (2) NC; 200A

SKU: 75455478804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Class LE
Description
SIE LEN04F003277A CONTACTOR LE200A0