SIEMENS #LEN02H003277A

Contactor; Lighting; Electrically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; (2) NO (2) NC; 400A

SKU: 75455478803
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Class LE
Description
SIE LEN02H003277A CONTACTOR LE400A0