Menu Search
SIEMENS #LEN01D003277B

Contactor; Lighting; Electrically Held; Non-Combination; 277V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; 60A

SKU # 04089286520 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1

SIE LEN01D003277B CONTACTORLTGEHN16